Zoro Homepage

Bed Scarf, 82 in L, White

  • Mfr # WEBS8226QWHT-1-AD00

  • Zoro # G212471282


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Width
26 in
Features
Mitered Corners
Fits Mattress Size
Queen
Overall Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEBS8226QWHT-1-AD00
Zoro #
G212471282
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
26 in
Fits Mattress Size
Queen
Overall Length
82 in

Details

Color
White
Item
Bed Scarf
Features
Mitered Corners
Fabric Material
45% Polyester, 55% Cotton
Stitching Pattern
Hemmed
Product Type
Bed Scarf
Fabric Pattern
Waffle Weave

Description

Bed Scarf, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.