Bed Sheets, 78x80 In., PK12
Mfr # X32017
Zoro # G1097257
product price: $293.99
/pk 12, $24.50/ea
Free Shipping & Returns
Key Features
Color
White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Corners
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X32017
Zoro #
G1097257
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
King
Length
80 in
Width
78 in
Pocket Size
12 in
Overall Width
78 in
Fits Mattress Size
King
Overall Length
80 in
Details
Color
White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Product Type
Fitted Sheet
Corner Style
Elastic
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Elastic Fitted
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.