Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, 104 in L, White

  • Mfr # INT-107422

  • Zoro # G812471347


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T128
Product Type
Flat Sheet
Overall Width
66 in
Overall Length
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-107422
Zoro #
G812471347
UPC #
-
Country of Origin
Pakistan

Dimensions

Fits Mattress Size
Queen
Overall Width
66 in
Overall Length
104 in

Details

Color
White
Thread Count
T128
Item
Flat Sheet
Product Type
Flat Sheet
Fabric Material
30% Cotton, 70% Polyester
Closure Style
Flat
Corner Style
Sewn

Description

Flat Sheet, T128 Thread Count, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.