This item is Discontinued.

R & R Textile Flat Sheet, Twin XXL, 66"W x 115" L, PK60 X30010

Flat Sheet, Twin XXL, 66"W x 115" L, PK60 (Discontinued)

  • Mfr # X30010
  • Zoro # G3809830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X30010
Zoro #
G3809830
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Twin 2XL
Width
66 in
Length
115 in

Details

Item
Flat Sheet
Fabric
60% Cotton/40% Polyester
Thread Count
T130
Color
White
Closure
Flap
Corners
Hemmed
Hem
Turned and Sewn

Description

Flat Sheet, Twin 2XL Size, Width 66 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T130 Thread Count, Color White, Corners Hemmed, Closure Flap, Hem Turned and Sewn, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.