Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Towel, 16x27 In, White, PK12

  • Mfr # 51610

  • Zoro # G5045162


product price: $22.19
/pk 12, $1.85/ea

Key Features

Color
White
Material
14% Polyester, 86% Cotton
Length
27 in
Width
16 in
Weight
3 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51610
Zoro #
G5045162
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
27 in
Width
16 in
Overall Length
27 in
Overall Width
16 in

Details

Color
White
Material
14% Polyester, 86% Cotton
Weight
3 lb/dozen
Style
Open End
Border
Cam
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Material Style
Open End
Border Style
Cam

Description

Hand Towel, Width 16 In., Length 27 In., Weight 3 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.