Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X41202
Zoro #
G1231772
UPC #
-
Country of Origin
Unknown
Dimensions
Size
39 in x 75 in
Length
75 in
Width
39 in
Details
Item
Mattress Cover
Protects
Mattress
Type
Quilted
Corners
Elastic Fitted Skirt
Washing Instructions
Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Fabric
86% Cotton; 14% Polyester
Description
Mattress Cover, Quilt, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.