This item is Discontinued.

R & R Textile Wash Cloth, White, 12in W x 12in L, PK1200 61200

Wash Cloth, White, 12in W x 12in L, PK1200 (Discontinued)

  • Mfr # 61200
  • Zoro # G3809858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61200
Zoro #
G3809858
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Length
12 in

Details

Item
Wash Cloth
Style
Open End
Material
100% Cotton
Color
White
Weight
0.75 lb per Dozen
Border
Cam
Edges
Hemmed

Description

Wash Cloth, Open End, Width 12 In., Length 12 In., Weight 0.75 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White, Package Quantity 1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.