
24" SINGLE ONE PIECE SQUEEGEE W/ ONE PIECE HANDLE-BROWN (Discontinued)
- Mfr # 36568417010-BR
- Zoro # G803500810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36568417010-BR
Zoro #
G803500810
UPC #
-
Country of Origin
United States
Details
Color Coding System
Yes
Color
BROWN
Description
24" Solid, One-Piece Squeegee
Includes a 59" color coded one-piece polypropylene handle
All plastic construction will not rust
Use standard threaded handles for a secure fit
Integral blade eliminates seams, and crevices inherent in conventional double foam blade
One-piece design superior to double foam blade
Safe to use on delicate tile and marble floors
Helps prevent hazardous sparks when cleaning-up flammable fluids
Great on uneven floor surfaces
Eliminates places for bacteria to grow
Includes a 59" color coded one-piece polypropylene handle
All plastic construction will not rust
Use standard threaded handles for a secure fit
Integral blade eliminates seams, and crevices inherent in conventional double foam blade
One-piece design superior to double foam blade
Safe to use on delicate tile and marble floors
Helps prevent hazardous sparks when cleaning-up flammable fluids
Great on uneven floor surfaces
Eliminates places for bacteria to grow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.