This item is Discontinued.

R. S. Quality Products Color Coded Lobby Dustpan and Handle (No broom) - RED 630017-R

Color Coded Lobby Dustpan and Handle (No broom) - RED (Discontinued)

  • Mfr # 630017-R
  • Zoro # G603500874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630017-R
Zoro #
G603500874
UPC #
-
Country of Origin
United States

Details

Color Coding System
Yes
Color
RED

Description

Our lobby dustpan was created with food processors and food service workers in mind. Made with FDA approved materials, this product was created because we saw there wasnt a product out there meeting the needs of our customers. Were proud that we were able to create a product that is durable and made of the highest-quality materials here in the USA. The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing. The large, 7" by 14" bin allows for big and small cleanup jobs while the tall, 37" handle alleviates back pain that stems from leaning over shorter dustpans. Now available with just the lobby dustpan and handle. Handle length 37" Dustpan + Handle weight: 2lbs Dustbin dim: 13.5" H x 14.56" W x 7.136" D Overall dustbin height with handle (in closed position): 47.5" Made with FDA approved materials compliant with 21 CFR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.