Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
R. S. Quality Products Color Coded Lobby Dustpan Set - WHITE 630015-W

Color Coded Lobby Dustpan Set - WHITE (Discontinued)

  • Mfr # 630015-W
  • Zoro # G903500796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630015-W
Zoro #
G903500796
UPC #
-
Country of Origin
United States

Details

Color Coding System
Yes
Color
WHITE

Description

Our lobby dustpan was created with food processors and food service workers in mind. Made with FDA approved materials, this product was created because we saw there wasnt a product out there meeting the needs of our customers. Were proud that we were able to create a product that is durable and made of the highest-quality materials here in the USA. The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing. The large, 7" by 14" bin allows for big and small cleanup jobs while the tall, 37" handle alleviates back pain that stems fromleaning over shorter dustpans. Handle length 37" Dustpan + Broom weight: 3.4lbs Dustbin dim: 13.5" H x 14.56" W x 7.136" D Overall dustbin height with handle (in closed position): 47.5" Broom width: 11" W with a 3.5" trim Overall broom and handle length: 41.5" Made with FDA approved materials compliant with 21 CFR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.