Shop RAB
See all product information
Create Account
39W Future Flood LED Floodlight 3000K
- Mfr # FFLED39Y
- Zoro # G723510197
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Lamp Watts
(1) 13 W, (1) 26 W
Mounting
1/2 Threaded Arm, O-Ring, Stainless Steel Screw
Standards
UL, UL (Canada and US)
Finish
Chip and Fade Resistant Bronze Polyester Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFLED39Y
- Zoro #
- G723510197
- UPC #
- -
- Country of Origin
- United States
- Lamp Type
- LED
- Lamp Watts
- (1) 13 W, (1) 26 W
- Mounting
- 1/2 Threaded Arm, O-Ring, Stainless Steel Screw
- Standards
- UL, UL (Canada and US)
- Finish
- Chip and Fade Resistant Bronze Polyester Powder Coated
- Series
- FFLED
- Housing Material
- Die-Cast Aluminum
- Light Distribution - Roadway and Area Fixtures
- NEMA 7 x 6
- Fixture Voltage
- 120 to 277 VAC at 50/60 Hz
Dimensions
- Size
- 11 in W x 7-1/2 in D x 10 in H
Description
13/26 W, 120 To 277 Vac 50/60 Hz, 3644 Lumen, 82 Cri, Nema 7 X 6, Ip65, Chip And Fade Resistant Bronze Polyester Powder Coated, Die-Cast Aluminum, 1/2 In Npt Arm Mount, Led, Floodlight Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.