Shop RAB
See all product information
Create Account
Future Flood Series Led Floodlight Fixture, 18W 72 Cri 5000K 2310-Lumens, 120-277V
- Mfr # FFLED18W
- Zoro # G324153366
product price:
$
356.99
/ea
Free Shipping & Returns
Key Features
Watts
18 W
Lumens
2,429 lm
Type
Constant Current
Reflector Material
Semi-specular anodized aluminum
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FFLED18W
- Zoro #
- G324153366
- UPC #
- 019813176055
- Country of Origin
- Unknown
- Watts
- 18 W
- Item
- Floodlight
- Lumens
- 2,429 lm
- Type
- Constant Current
- Reflector Material
- Semi-specular anodized aluminum
- Color
- White
- Housing Material
- Die-cast aluminum housing
- Total Harmonic Distortion
- 11.89% at 120V, 17.78% at 277V
- Wattage Equivalency
- Equivalent to 70W Metal Halide
Dimensions
- Depth
- 7 in
- Width
- 5 in
- Length
- 8.67 in
Description
Rectangular shaped LED floodlight designed to replace 70W Metal Halide. patent-pending "Air-Flow" technology ensures long LED and driver lifespan. Use for building façades lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.