Zoro Homepage

LED Bulbs

  • Mfr # A21-16-E26-840-ND

  • Zoro # G721851568


product price: $6.19
/ea

Key Features

Base Type
E26
Lumens
1600 Lumen
Glass Color
Cool White
Glass Finish
Frosted
Rated Life
15000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21-16-E26-840-ND
Zoro #
G721851568
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
5-7/16 in

Details

Base Type
E26
Lumens
1600 Lumen
Glass Color
Cool White
Glass Finish
Frosted
Rated Life
15000 hrs
Dimmable/Non-Dimmable
Non-Dimmable
CRI
80
Beam Spread Type
Omni-Directional
Color Temperature
4000K
Voltage Rating
120V AC
Wattage
16 W

Description

3in x 5-7/16in, 16 W (Equiv 100 W Incandescent), 120 VAC 60 Hz, 1600 Lumen, 4000 K Cool White, 80 CRI, 15000 Hr Life, White Housing, Frosted Plastic, 230D Beam, A21 A-Line E26 Base, Non-Dimmable, LED LA (12 per Case)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.