Shop RAB
See all product information
Create Account
LED Glass Tube, 15W 4000K 2200-lumens
- Mfr # T8-15-48G-840-DIR
- Zoro # G124154105
product price:Â
$
25.65
/ea
Key Features
Wattage Equivalency
32W Fluorescent
Finish
Frosted
Type
Linear
Width
1.13 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8-15-48G-840-DIR
- Zoro #
- G124154105
- UPC #
- 019813750767
- Country of Origin
- Unknown
- Wattage Equivalency
- 32W Fluorescent
- Finish
- Frosted
- Type
- Linear
- Item
- Linear Tubes
- Material
- Glass
- Color
- White
- Lumens
- 2,200 lm
- Watts
- 15 W
- Total Harmonic Distortion
- <25%
Dimensions
- Width
- 1.13 in
- Length
- 47.19 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.