Shop RAB
See all product information
Create Account
Type A Linear LED Tubes, 15W 3500k 2100-lumens, Frosted Finish.
- Mfr # U6-15-835-DIR
- Zoro # G224155071
product price:Â
$
27.25
/ea
Key Features
Lumens
2,100 lm
Material
Glass
Total Harmonic Distortion
<20%
Wattage Equivalency
32W Fluorescent
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U6-15-835-DIR
- Zoro #
- G224155071
- UPC #
- 019813751283
- Country of Origin
- Unknown
- Lumens
- 2,100 lm
- Material
- Glass
- Total Harmonic Distortion
- <20%
- Wattage Equivalency
- 32W Fluorescent
- Color
- White
- Type
- Linear
- Finish
- Frosted
- Watts
- 15 W
- Item
- Linear Tubes
Dimensions
- Width
- 1 in
- Depth
- 6 in
- Length
- 22.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.