This item is Discontinued.

Race Sport 22In Heavy Duty Series 120W/8,400Lm Dual Row Led Light Bar RS-CREE-20BARHD

22In Heavy Duty Series 120W/8,400Lm Dual Row Led Light Bar (Discontinued)

  • Mfr # RS-CREE-20BARHD
  • Zoro # G1579128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-CREE-20BARHD
Zoro #
G1579128
UPC #
811712024174
Country of Origin
China

Dimensions

Light Size
20 in

Details

Light Technology
LED
Watts
120 W
Features
Heavy Duty, Super Efficient LED Driver; Special Optics Improve Light Projection; Perfect for Offroad, Emergency, and Public Use
Voltage
32V DC
Color Temperature
6500K
Item
CREE Combo Bar
Average Bulb Life
5.7 yr
Light Output
8400 lumens
Shape
Bar
Lamp Life
50,000 hr
Light Placement - Vehicle Lighting
Car Exterior
Series
CREE

Description

Premium light bars for serious off-roading and demanding situations.
These bars will take punishment and never let you down
• 120W/8,400 LM (3W per diode)
• Combination Flood/Spot Optics
• 9.5 Amps
• 50,000 hour lifetime
• 6,500 Kelvin color
• 12V-32V capable
• IP68 Waterproof Rated
• Bar Measures 22" End to End w/ Brackets
• Lens Measures 20" End to End
• Mount to Mount measurement is 25"
• Super efficient LED driver
• Special optics improve light projection
• Perfect for off-road, emergency, and public use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.