This item is Discontinued.

Race Sport 42In Heavy Duty Series 210W/16,800Lm Dual Row Led Light Bar RS-CREE-40BARHD

42In Heavy Duty Series 210W/16,800Lm Dual Row Led Light Bar (Discontinued)

  • Mfr # RS-CREE-40BARHD
  • Zoro # G1578708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-CREE-40BARHD
Zoro #
G1578708
UPC #
811712024204
Country of Origin
China

Dimensions

Light Size
40 in

Details

Light Technology
LED
Watts
210 W
Features
Heavy Duty, Super Efficient LED Driver; Special Optics Improve Light Projection; Perfect for Offroad, Emergency, and Public Use
Voltage
32V DC
Item
CREE Combo Bar
Average Bulb Life
5.7 yr
Light Output
16800 lumens
Lamp Life
50,000 hr
Shape
Bar
Color Temperature
6500K
Light Placement - Vehicle Lighting
Car Exterior
Series
CREE

Description

Premium light bars for serious off-roading and demanding situations. These bars will take punishment and never let you down • 240W/16,800 LM (3W per diode) • Combination Flood/Spot Optics • 19 Amps • 50,000 hour lifetime • 6,500 Kelvin color • 12V-32V capable • IP68 Waterproof Rated • Bar Measures 42" End to End w/ Brackets • Lens Measures 40" End to End • Mount to Mount measurement is 45" • Super efficient LED driver • Special optics improve light projection • Perfect for off-road, emergency, and public use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.