This item is Discontinued.

Race Sport 5202 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit 5202LEDDS

5202 Drive Series Driverless Plug-&-Play Led Headlight Conversion Kit (Discontinued)

  • Mfr # 5202LEDDS
  • Zoro # G1593791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5202LEDDS
Zoro #
G1593791
UPC #
814843029490
Country of Origin
China

Description

Race Sport Lighting’s Drive Series LED headlight kit pounds the competition with over 2,600 LUX of light output per bulb and a sub 3 Amp current draw. The Drive Series goes the extra mile with more LED’s for better headlamp projection and an overall better beam pattern with a brighter more controlled light output. This kit also offers a wide input voltage range for a variety of vehicles and aluminum thermal core to maintain cooler operating temperatures. The Drive Series is also more compact for a better fit in most applications and includes a canbus decoder for use on todays most complicated vehicles. Kit Features: Kit Specifications: • 2,600 Peak LUX Per Bulb. • 6,000 Kelvin • 140° beam angle • 33W operating power • Voltage range: 9V-32V • 2.7A Current draw • CE, ROHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.