This item is Discontinued.

Race Sport 6-Led 6X3W Surface Mount Marine Light (Blue) MS-6E01ML-6X3B

6-Led 6X3W Surface Mount Marine Light (Blue) (Discontinued)

  • Mfr # MS-6E01ML-6X3B
  • Zoro # G1611693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-6E01ML-6X3B
Zoro #
G1611693
UPC #
811712027281
Country of Origin
China

Description

Adding underwater lighting to your vessel has never been easier. One small cable hole and a few mounting screws is all it takes. Race Sport Lighting's Surface Mount Underwater LED lights compete with other LED models costing over twice as much. They boast a corrosion-proof, solid stainless steel body with a polycarbonate lens that is resistant to marine growth and does not require bonding or painting. Overheating is not a problem, due to the active thermal management system which manages the unit’s light output based on temperature. These lights can be installed below the waterline, and are ideal for transom, hull-side, and many other locations. Compact and with a very slim profile, they can be installed on any size vessel. Our Oval 6x3B Marine Lights have the following features: (140 Lumens)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.