This item is Discontinued.

Race Sport 9006 True 360 Led Headlight Conversion Kit (3K-8K Variable) 9006-360LED

9006 True 360 Led Headlight Conversion Kit (3K-8K Variable) (Discontinued)

  • Mfr # 9006-360LED
  • Zoro # G1609401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9006-360LED
Zoro #
G1609401
UPC #
814843025256
Country of Origin
China

Description

Race Sport Lighting's True 360 series LED headlight kits offer up to 4,000 lumens of light output, casting light in all directions at a strong 40W of power from its 4 COB style LEDs, which are radially mounted around the bulbs core. With the included blue and yellow sleeves, this kit offers more color variety than your typical LED kit, with a close to OEM 5,500K, a golden 3,000K and an elegant blue 8,000K, making it perfect for any application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.