This item is Discontinued.

Race Sport 9Ft 20-Module 5050 Led Pod Strip Light Kit (Rgb Multi-Color) RS-POD5050-9FT-RGB

9Ft 20-Module 5050 Led Pod Strip Light Kit (Rgb Multi-Color) (Discontinued)

  • Mfr # RS-POD5050-9FT-RGB
  • Zoro # G1591000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-POD5050-9FT-RGB
Zoro #
G1591000
UPC #
812867021582
Country of Origin
China

Details

Light Technology
LED
Application
Windows, Vehicles, Store
Features
Water Proof, Completely Waterproof Design; 2-Wire Power snd Ground Setup; Brighter, Longer Lasting Quality snd Colors
Number of LEDs
60
Light Placement - Vehicle Lighting
Car Exterior
Mounting
Adhesive Tape or Screws
Green Environmental Attribute
Environmentally Friendly
Shape
Strip
Light Color
RGB

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.