This item is Discontinued.

Race Sport Ac 12V 30W Underwater Led Light W/ Remote (Cool White) RSLP260SCW

Ac 12V 30W Underwater Led Light W/ Remote (Cool White) (Discontinued)

  • Mfr # RSLP260SCW
  • Zoro # G1604212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLP260SCW
Zoro #
G1604212
UPC #
814843025447
Country of Origin
China

Description

Race Sport Lighting's Aura Series pool and spa light are the ideal low energy lighting solution for any application. These LED lights offer a life span nearly 10 times longer than incandescent lights and deliver comparative energy savings of up to 79%. Better still, they're designed for easy installation in new construction, with no bulbs, filaments, color wheels or moving parts. Available in RGB as well as a wide range of solid color options. Body Material: ABS Wattage: 13W Operating Voltage: 12V IP Rating: IP68 Waterproof Input Voltage: AC-12 Power: 13W Diameter: 256mm (10”) Height: 50mm (2”) Weight: 3kg (6.6 lbs.) Life Span: 35,000Hours Diode Count: 58 Certification: CE, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.