Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Rocker Switch W/ White Led Radiance (Reverse Lights)

  • Mfr # RSLE22W

  • Zoro # G1609480


product price: $23.69
/ea

Key Features

Light Technology
LED
Universal Fit
Yes
Lamp Life
30,000 hrs
Rating
IP66
Light Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLE22W
Zoro #
G1609480
UPC #
814843027663
Country of Origin
China

Details

Light Technology
LED
Universal Fit
Yes
Lamp Life
30,000 hrs
Rating
IP66
Light Color
White
Item
Rocker Switch
Reverse Polarity Protection
No

Description

Race Sport Lighting's single-pole, single-throw (SPST) LED Rocker Switches let you quickly control your lights on your off-road vehicle, truck, ATV, UTV, or boat.
The switch also features two independently powered LED indicators, and easily installs in industry standard panel cutouts with the included rubber gasket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.