Shop VAXCEL
See all product information
Create Account
Shelby Semi-Flush Mount Ceiling Light, Champagne Gold, White Marble Glass Dome, 9.25-In.
- Mfr # C0369
- Zoro # G924219011
product price:Â
$
79.99
/ea
Key Features
Width
9.25 in
Bulb Included
No
Size
9.25" W x 9" H x 9.25" D
Fixture Series
Shelby
Bulb Type
LED Compatible,Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0369
- Zoro #
- G924219011
- UPC #
- 884656761948
- Country of Origin
- Cambodia
Dimensions
- Width
- 9.25 in
- Size
- 9.25" W x 9" H x 9.25" D
- Length
- 9.25 in
- Height
- 9.0 in
Details
- Bulb Included
- No
- Fixture Series
- Shelby
- Bulb Type
- LED Compatible,Incandescent
- Shade Material
- Glass
- Style
- Transitional
- Location Rating
- Dry
- Finish
- Champagne Gold
- Dimmable
- Yes
- Body Material
- Steel
- Shade Name
- White Marble Glass
- Lamp Base
- E26 Medium
- Color
- Gold
- Item
- Semi-Flush Mount
- Max. Watts per Bulb
- 60 W
- Number of Bulbs
- 1
- Slope Ceiling Adaptable
- No
- Voltage
- 120V
Description
Add elevated modern style to your home with the Shelby semi-flush mount in a warm champagne gold finish. A white marble glass shade in a domed shape creates a refined look while casting warm and diffused illumination throughout the space. Blending transitional and contemporary design influences, this versatile fixture is ideal for bedrooms, kitchens, hallways, or entryways. Complete your space with the Shelby collection and bring timeless sophistication and inviting ambiance home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.