This item is Discontinued.

Race Sport Universal Round 3In Fog Projector Kit W/ White Halo Ring Pr RS-3W-FOG

Universal Round 3In Fog Projector Kit W/ White Halo Ring Pr (Discontinued)

  • Mfr # RS-3W-FOG
  • Zoro # G1593843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-3W-FOG
Zoro #
G1593843
UPC #
811712020510
Country of Origin
China

Dimensions

Light Size
3 in

Details

Bulb Shape
Circle
Light Color
White
Material
Aluminum Alloy
Application
Car Fog Lamp, Car LED DRL, Motorcycle Headlight, Working Light, Spotlight
Lumens
1200
Color Temperature
7000 to 8000K
Angel Eye Color
White
Placement
Car Exterior

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.