This item is Discontinued.

Rachael Ray Rachael Ray 16328 Cucina Hard Enamel Nonstick 12-Piece Cookware Set; Pumpkin Orange 16328

Rachael Ray 16328 Cucina Hard Enamel Nonstick 12-Piece Cookware Set; Pumpkin Orange (Discontinued)

  • Mfr # 16328
  • Zoro # G403902359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16328
Zoro #
G403902359
UPC #
51153163289
Country of Origin
China

Description

Adding earthy style and color to the kitchen, the Rachael Ray Cucina Hard Enamel Nonstick 12-Piece Cookware Set features saucepans, skillets, and more for creating delicious, memorable meals. Curated by Rachael Ray for warmth and hospitality, the modern rustic design of the cookware enhances treasured places and occasions. Crafted with sturdy hard enamel porcelain exteriors and durable aluminum construction that promotes fast, even heating, the pots and pans incorporate the easy-to-use functionality and time-saving solutions Rachael is known for. Her color sense meets convenience with the distinctive espresso-colored, PFOA-free nonstick that releases foods effortlessly, complements the exteriors, and cleans up easily. Use the saute pan for cooking salmon burgers and the generous stockpot for making Rachael’s Potato, Zucchini and Tomato Soup - a coordinating nylon slotted turner and slotted spoon are included to help with meal preparation. Rubberized stainless steel handles on the pots and pans are dual riveted for added strength, and shatter-resistant glass lids seal in heat and moisture. Oven safe to 400°F, the cookware is suitable for all stovetops, except induction. This stylish cookware set is a welcome addition to inviting serveware, dinnerware and other cookware pieces in the Rachael Ray Cucina collection.

Features
  • Rachael Ray® Cucina Cookware features rustic, modern color, functionality and design to enhance mealtime warmth and hospitality.
  • Crafted with durable aluminum and sturdy hard enamel porcelain exteriors to promote fast, even heating and help reduce hot spots that can burn foods.
  • Distinctive espresso-colored, PFOA-free nonstick releases foods effortlessly, complements the exteriors, and cleans up easily.
  • The pots and pans feature dual-riveted rubberized stainless steel handles and shatter-resistant glass lids that seal in heat and moisture.
  • A coordinating nylon slotted turner and slotted spoon are included in the set to help with meal preparation.
  • Rachael Ray Cucina Hard Enamel Nonstick 12-Piece Cookware Set, Pumpkin Orange.
  • Collection - Rachael Ray Cucina.
  • Material - Hard Enamel.
  • Set Includes - 1-Quart and 3-Quart Covered Saucepans, 6-Quart Covered Stockpot, 8-1/2-in. and 10-in. Skillets, 3-Quart Covered Saute Pan, Slotted Turner and Spo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.