This item is Discontinued.

Rachael Ray Rachael Ray 55095 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Pumpkin Orange 55095

Rachael Ray 55095 Cucina Dinnerware 16-Piece Stoneware Dinnerware Set; Pumpkin Orange (Discontinued)

  • Mfr # 55095
  • Zoro # G803850915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55095
Zoro #
G803850915
UPC #
51153550959
Country of Origin
China

Description

Experience the warm and welcoming appeal of the Rachael Ray Cucina Dinnerware 16-Piece Stoneware Dinnerware Set. As ideal for serving meals in cozy kitchens as for festive family get-togethers, the dishes blend relaxed Old World charm with modern functionality. Crafted from durable, solid stoneware and glazed with earthy and rustic color, the dinnerware brandishes a subtle handcrafted texture with antiqued character. Pair the artisan-style dinner plates, salad plates, cereal bowls and mugs with corresponding pasta bowls and appetizer plates - and mix and match with similarly designed serveware, pantryware, and oven-to-table cookware - from the Cucina collections for a harmonious table setting. Oven safe up to 250°F for 30 minutes to warm foods, the stoneware dishes are also conveniently microwave, freezer and dishwasher safe.

Features
  • Crafted from durable, solid stoneware and glazed with earthy, rustic color; brandishes subtle handcrafted texture with antiqued character.
  • The 16-piece dinnerware set blends relaxed Old World charm with modern functionality.
  • Microwave and freezer safe.
  • Oven safe up to 250°F for 30 minutes and dishwasher safe.
  • Pairs beautifully with pasta bowls, appetizer plates and other dishes from the Rachael RayTM Cucina Dinnerware collection.
  • Rachael Ray Cucina Dinnerware 16-Piece Stoneware Dinnerware Set, Pumpkin Orange.
  • Collection - Rachael Ray Cucina Dinnerware.
  • Material - Stoneware.
  • Set Includes - (4) 10.5 in. Dinner Plates(4) 8 in. Salad Plates (4) 5.5 in. Cereal Bowls(4) 12 oz. Mugs.
  • Color - Pumpkin Orange.
  • Oven Safe to 250°F only for 30 minutes.
  • Dimension - 12 D x 11.6 W x 12.8 H in.
  • Item Weight - 18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.