Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rachael Ray Rachael Ray 58101 Dinnerware  Round and Square 4-Piece Dinner Plate Set  Green Apple 58101

Rachael Ray 58101 Dinnerware Round and Square 4-Piece Dinner Plate Set Green Apple (Discontinued)

  • Mfr # 58101
  • Zoro # G503963298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58101
Zoro #
G503963298
UPC #
51153581014
Country of Origin
China

Description

Get round and square shapes all in one collection! With Rachael Ray's dinnerware collection, Round & Square, get a grip on table setting with these easy to hold and fun shapes. Each Dinner Plate Set includes four 11-inch dinner plates. The large surface area makes every day use for meals at home and entertaining friends much easier for a full plate. The unique shape of these plates combine round traditional design with a modern and contemporary squared shape at the base - the best of both worlds! Deliciously hued, these vibrantly colored pieces add energy and flair to any kitchen. Stoneware dinnerware is non-reactive to foods, beautiful and functional with excellent ability in maintaining heat to keep foods warm. Pieces are microwave safe and dishwasher safe as an additional bonus.
Check out the whole collection! With Round & Square, you can entertain friends in the complete collection for a pulled together look and table setting for style and function. Rachael Ray dinnerware collections are great for both casual meals and entertaining for special occasions. Mix and match for a uniquely you style combination or collect a single, vibrant color collection - either way you'll look good doing it and delight your friends while you're at it!
  • 4-Piece Dinner Plate Set includes four 11-inch dinner plates
  • Quality stoneware dinnerware in vibrantly colored, contemporary Round & Square lines for stylish entertaining and casual meals at home
  • Uniquely shaped pieces combine round traditional design with a modern and contemporary squared shape at the base
  • Beautiful and functional, pieces are microwave and dishwasher safe for convenience
  • Warrenty: Quality Assurance Guaranteed
  • Material: Stoneware
  • Length: 11.2
  • Width: 3.7
  • Height: 11.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.