This item is Discontinued.

Rachael Ray Rachael Ray 58639 Dinnerware Rise Collection Serving Bowl 10 in. 58639

Rachael Ray 58639 Dinnerware Rise Collection Serving Bowl 10 in. (Discontinued)

  • Mfr # 58639
  • Zoro # G703928219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58639
Zoro #
G703928219
UPC #
51153586392
Country of Origin
China

Description

The Rachael Ray Dinnerware Rise 10 in. Stoneware Serving Bowl adds a splash of color and fun to any family gathering or party. The serving bowl combines style and function with a clever shape that's easy to hold. This ample capacity piece also comes in a variety of bold, two-tone hues that brighten any table setting. The versatile serving bowl holds plenty of roasted peanuts during TV night with the family, and it’s great at more formal gatherings to serve Rachael's Smashed Potatoes or her Homemade Turkey Sausage Cornbread Stuffing at Thanksgiving. This stoneware serving bowl is non-reactive to foods and holds heat so foods stay warmer longer. The serving bowl is microwave and dishwasher safe, so it is perfect for reheating last night's honey glazed carrots before popping the bowl into the dishwasher for easy cleanup. This serving bowl is the perfect addition to the rest of the Rachael Ray collection. For family meals or entertaining, the Rachael Ray Dinnerware Rise 10-Inch Stoneware Serving Bowl brings fun to the table.

Features:
  • Oven Safe to No Rating
  • The serving bowl comes in a variety of bold, two-tone hues that add color to table settings.
  • The clever shape that is easy to hold offers ample capacity for favorite dishes.
  • This stoneware serving bowl is non-reactive to foods and holds heat, so hot foods stay warmer longer.
  • Use to entertain a crowd, for that important special occasion or a relaxed meal during the week.
  • The serving bowl is microwave and dishwasher safe, perfect for family meals or when entertaining. Quality Assurance Guarantee.
  • Material - Stoneware
  • Dimension - 10.00 x 10.00 x 3.50 in.
  • Item Weight - 2.90 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.