Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rachael Ray Rachael Ray 58642 Stoneware 12.75 X 8.25 in. Circles And Dots Rectangular Serving Platter; Green 58642

Rachael Ray 58642 Stoneware 12.75 X 8.25 in. Circles And Dots Rectangular Serving Platter; Green (Discontinued)

  • Mfr # 58642
  • Zoro # G403910477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58642
Zoro #
G403910477
UPC #
51153586422
Country of Origin
China

Description

This Rachael Ray Stoneware 12-3/4 in. x 8-1/4 in. Circles and Dots Rectangular Serving Platter brings fun to the table, whether serving favorite dishes at dinner parties or everyday meals. The hand-painted rectangular serving platter adds warm, rustic colors to all types of table settings, combining style and function with a clever shape that is easy to hold. Versatile, the platter is ideal for passing sugar cookies at a holiday gathering, serving appetizers during a Sunday football party or displaying a chipotle salmon at dinner. This stoneware serving platter is non-reactive to foods and holds heat, so Rachael's Chimichurri Chicken Bites stay warmer longer. Oven safe to 250°F as well as microwave and dishwasher safe, this serving platter is the perfect complement to the rest of the Rachael Ray Stoneware collection. The Rachael Ray Stoneware 12-3/4 in. x 8-1/4 in. Circles and Dots Rectangular Serving Platter adds fun to any meal, any party, anytime.

Features
  • The hand-painted rectangular serving platter adds warm, rustic colors to all types of table settings.
  • Serving platter combines style and function with a clever shape that is easy to hold.
  • This stoneware serving platter is non-reactive to foods and holds heat, so hot foods stay warmer longer.
  • Use for that important special occasion or a relaxed meal during the week.
  • Collection - Rachael Ray Stoneware Circles and Dots.
  • 12.75-Inch by 8.25-Inch Rectangular Platter, Green .
  • Material - Stoneware.
  • Color - Green.
  • Dimension - 12.75 L x 8.25 W x 1 H in.
  • Item Weight - 2.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.