This item is Discontinued.

Rachael Ray Rachael Ray 87630 Cucina Hard-Anodized Nonstick 12-Piece Cookware Set; Gray With Cranberry Red Handles 87630

Rachael Ray 87630 Cucina Hard-Anodized Nonstick 12-Piece Cookware Set; Gray With Cranberry Red Handles (Discontinued)

  • Mfr # 87630
  • Zoro # G504008332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87630
Zoro #
G504008332
UPC #
51153876301
Country of Origin
China

Description

Enhance the cooking experience with the durable, artisan-styled pots and pans in the Rachael Ray Cucina Hard-Anodized Nonstick 12-Piece Cookware Set. Sturdily crafted from hard-anodized aluminum, the attractive rustic, modern cookware provides fast, even heating, helping to reduce hot spots that can burn foods. The appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup. Offering a comfortable grasp, the rustically designed cookware’s silicone-over-stainless-steel handles are dual riveted for added strength and boast an earthy, modern hue for a dash of color. The saucepans, stockpot and saute feature shatter-resistant glass lids with wide stainless steel rims and allow simmering soups and sauces to be monitored without losing heat or moisture. Including two skillets, the cookware set also offers a sturdy yet flexible slotted nylon turner and spoon that match the handles’ color. Oven safe to 400°F, the pots and pans are suitable for all stovetops, except induction. Dishwasher safe for convenience, this cookware set makes a handsome addition to serveware, dinnerware and other cookware pieces in the beautiful Rachael Ray Cucina collection.

Features
  • Crafted from sturdy hard-anodized aluminum for fast, even heating, and to help reduce hot spots that can burn foods.
  • The appealing espresso-colored nonstick is PFOA-free and long-lasting to provide easy food release and cleanup.
  • Offering a comfortable grasp, the silicone-over-stainless-steel handles are dual riveted for added strength and boast an earthy, modern color.
  • Shatter-resistant glass lids feature wide stainless steel rims and allow cooking to be monitored without losing heat or moisture.
  • Includes a sturdy yet flexible slotted nylon turner and spoon that match the handles’ stylish color.
  • Rachael Ray Cucina Hard-Anodized Nonstick 12-Piece Cookware Set, Gray with Cranberry Red Handles.
  • Collection - Rachael Ray Cucina Hard-Anodized.
  • Material - Hard-Anodized Aluminum.
  • Set Includes - 1-Quart&2-Quart Covered Saucepans, 6-Quart Covered Stockpot, 8-1/2-in.&10-in. Skillets, 3-Quart Covered Saute, Slotted Nylon Turner&Spoon.
  • Color - Gray.
  • Oven Safe to 400°F.
  • Dimension - 22.75 D x 11 W x 13.5 H in.
  • Item Weight - 17.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.