This item is Discontinued.

Rack Em Racks RackEm Racks 5146 70-Pair Safety Glasses Dispenser with Lid - Clear Plastic 5146

RackEm Racks 5146 70-Pair Safety Glasses Dispenser with Lid - Clear Plastic (Discontinued)

  • Mfr # 5146
  • Zoro # G404085372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146
Zoro #
G404085372
UPC #
-
Country of Origin
United States

Description

  • Color: Clear.
  • Material: Plastic.
  • Table or wall mount for easy access foam bottom.
  • Holds up to 70 pairs of glasses.
  • Dimension: 12.25" H x 18" W x 9.25" D.
  • Functionality that is Unbeatable.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.