Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GloveDryingRack, Silver, SS, 14"H, 22"W

  • Mfr # 2054-STNLS

  • Zoro # G116278017


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Height
14 in
Width
22 in
Depth
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2054-STNLS
Zoro #
G116278017
UPC #
635143020549
Country of Origin
China

Dimensions

Height
14 in
Width
22 in
Depth
5 1/4 in

Details

Material
Stainless Steel
Color
Silver
Item
Glove Drying Rack
Holder Mount Location
Wall
For Number of Gloves
4 Pairs

Description

Glove Drying Rack, Color Silver, Depth 5 1/4 in, For Number of Gloves 4 Pairs, Height 14 in, Material Stainless Steel, Holder Mount Location Wall, Width 22 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.