Zoro Homepage

Rack 'Em 2.5-gal. Gas Can Trailer Rack

  • Mfr # RA-1S

  • Zoro # G102697457


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Height
3
Width
13
Outside Diameter
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-1S
Zoro #
G102697457
UPC #
818638001005
Country of Origin
China

Dimensions

Height
3
Width
13
Outside Diameter
12

Details

Item
Rack 'Em 2.5-gal. Gas Can Trailer Rack

Description

This 2.5-gal. gas can rack is a great way to get your fuel storage off the floor and onto the walls of your trailer to improve safety, prevent damage and free up valuable floor space. This rack features a hook design that lets you hang it from your trailer walls and is pre-drilled so you can anchor it, helping distribute the load and prevent constant bouncing. This rack is constructed from heavy-duty 3/16" steel and coated with a unique, two-layer, hammered-paint finish that can withstand the toughest job environments. 1-1/4" hook opening. Inside measures 11-3/4"L x 8-3/4"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.