
Cisrack RM-CI-T12 Rack Shelf
Mfr # RM-CI-T12
Zoro # G815806528
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8-1/2 in
Height
1.7 in
Rack Width
19 in
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RM-CI-T12
Zoro #
G815806528
UPC #
8720297440458
Country of Origin
Netherlands
Dimensions
Width
19 in
Depth
8-1/2 in
Height
1.7 in
Rack Width
19 in
Rack Height
1U
Details
Item
Rack Shelf
Form Factor
Rack-mountable
Color
Metallic Blue
Package Contents
1 x Cisrack RM-CI-T12 Rack Shelf, Assembly Materials, Installation Guide
Product Line
Cisrack
Assembly Required
Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.