Zoro Homepage

RACK MOUNT KIT FOR FORTIGATE 80E / 81E

  • Mfr # RM-FR-T11

  • Zoro # G214909844


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
8.5 in
Height
1.7 in
Assembly Required
Yes
Package Contents
1 x FortiRack + RJ45 Couplers, Cables, Assembly Materials, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-FR-T11
Zoro #
G214909844
UPC #
852754006377
Country of Origin
Netherlands

Dimensions

Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Width
19 in
Rack Height
1U

Details

Item
Rack Shelf
Assembly Required
Yes
Package Contents
1 x FortiRack + RJ45 Couplers, Cables, Assembly Materials, Installation Guide
Mounting
Rack
Application
Firewall
Color
Signal White
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.