
RACK MOUNT KIT FOR PALO ALTO PRISMA 1200-S
Mfr # RM-PA-T12
Zoro # G515807344
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Depth
8.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Palo Alto: ION 1200-S , PA-415 , PA-415-5G
Package Contents
PA-Rack Rackmount Kit, Cables
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM-PA-T12
Zoro #
G515807344
UPC #
8720297441394
Country of Origin
Netherlands
Dimensions
Height
1.7 in
Depth
8.5 in
Rack Height
1U
Width
19 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Palo Alto: ION 1200-S , PA-415 , PA-415-5G
Package Contents
PA-Rack Rackmount Kit, Cables
Color
Jet Black
Product Line
PA-Rack
Item
Rackmount Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.