Shop All Conduit Fittings
Raco
1/2" Steel Lock Nut
Mfr # 1002
Zoro # G4283660
product price: $0.21
/ea
Sold in multiples of 100 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Thread Size #6-8
- Conduit Fitting Material Zinc Plated Steel
- Color Gray
- Material Zinc Plated Steel
Product Information
- Brand Raco
- MFR # 1002
- Zoro # G4283660
- UPC # 050169010020
- Country of Origin India
- Category Conduit Fittings
Dimensions
Thread Size | #6-8 |
Overall Length | 1 1/8 in |
Dia./Thread Size | 6"- 8 |
Width Across Flats | 1-1/8" |
Nut Height | 1/8" |
Conduit Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Length | 0.156 in |
Width | 1.141 in |
Height | 1.141 in |
Dimensions | 0.156 in x 1.141 in x 1.141 in |
Details
Description
LockNut for Threaded RMC/IMC, Steel, Trade Size 1/2 in, Overall Length 1 1/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Locknut, Standards CSA Certified C22.2 #18, UL Listed E195969, For Use With Fittings, Threaded RMC, For Conduit Type RMC, IMC, Color Gray, Compatible Conduit Trade Size 1/2 in, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- RACO Compression Connector, 2-1/8" L, Steel (2915)
- RACO Insulating Bushing, 1-1/2" Conduit (1406)
- RACO Noninsulated Connector, 2" Conduit Size (4728)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- Raco Conduit Fittings