
Electrical Box, 15.5 cu in, Wall Box Type, 2 Gangs, Steel, Octagon Shape
Mfr # 8326
Zoro # G505265673
product price: $8.75
/eaSold in multiples of 25 for $218.75
Key Features
Capacity
15.5 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Overall Width
14-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8326
Zoro #
G505265673
UPC #
50169003268
Country of Origin
United States
Dimensions
Overall Width
14-1/2 in
Overall Depth
2.132 in
Conduit Size
1/2 in
Height
3.563 in
Details
Item
Electrical Box
Capacity
15.5 cu in
Box Type
Wall
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Octagon
Color
Gray
Knockouts
1/2 in
Fixture Lbs.
10 lb.
Wiring System
Nonmetallic Sheathed Cable
Standard
UL Listed
Certified Listed
UL Listed
Description
Used in the installation of ceiling or wall lighting fixtures. Fixture bar hanger allows box to be located anywhere along length of bar.
- • Self-griping non-metallic sheathed cable entry clamps are integral part of the box
- • Self-contained metallic grounding strap
- • Easy to install
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.