Zoro Homepage

2PK MTL Low Volt Plate

  • Mfr # 9017

  • Zoro # G407905400


product price: $7.65
/ea
Sold in multiples of 20 for $153.00

Key Features

Length
0.16 in
Height
4-1/4 in
Width
2-1/2 in
Material
Steel
Nominal Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9017
Zoro #
G407905400
UPC #
50169090176
Country of Origin
United States

Dimensions

Length
0.16 in
Height
4-1/4 in
Width
2-1/2 in
Nominal Width
2.5 in

Details

Item
Mounting Bracket
Material
Steel

Description

2 Pack , Single Gane Metallic Low Voltage Plate, Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.