
2PK MTL Low Volt Plate
Mfr # 9017
Zoro # G707905391
product price: $6.95
/eaSold in multiples of 4 for $27.80
Key Features
Length
0.16 in
Width
2-1/2 in
Height
4-1/4 in
Nominal Width
2.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9017
Zoro #
G707905391
UPC #
50169090176
Country of Origin
United States
Dimensions
Length
0.16 in
Width
2-1/2 in
Height
4-1/4 in
Nominal Width
2.5 in
Details
Item
Mounting Bracket
Material
Steel
Description
2 Pack , Single Gane Metallic Low Voltage Plate, Bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.