Shop RACO
See all product information
Create Account
3/4 in Raintight Compression EMT Connector, 25PK
- Mfr # 2923
- Zoro # G923397420
product price:Â
$
19.55
/pk of 25, $0.78/ea
Key Features
For Use With
EMT Conduit
Trade Size
3/4 in
Type
Compression
Pipe Dia. (In.)
1.38
Material
Zinc Electroplated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2923
- Zoro #
- G923397420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trade Size
- 3/4 in
- Pipe Dia. (In.)
- 1.38
- Overall Length
- 2.15 in
Details
- For Use With
- EMT Conduit
- Type
- Compression
- Material
- Zinc Electroplated Steel
- Conduit Fitting Type
- EMT
- Standards
- UL (Canada and US)
Description
2.15 in x 1.38 in, 3/4 in, Zinc Electroplated Steel, Compression, EMT Conduit Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.