Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 BLNK OCT Cover

  • Mfr # 722

  • Zoro # G607905118


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Material
722
Height
4.063 in
Length
0.063 in
Color
Gray
Width
4.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722
Zoro #
G607905118
UPC #
50169007228
Country of Origin
United States

Dimensions

Height
4.063 in
Length
0.063 in
Width
4.063 in
Dimensions
0.063 in x 4.063 in x 4.063 in
Overall Width
4.063 in
Overall Length
0.063 in
Overall Height
4.063 in

Details

Material
722
Color
Gray
Features
Blank cover; Mounting key-hole allows for installation of cover without removing the box screws
Paintable/Stainable
Yes
Packaging Type
No Packaging
Certified Listed
cULus Listed

Description

4 Blank Flat Steel Octagon Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.