AC Connector, 3/8 in, Push-In, Die Cast Zinc, Red
Mfr # 40RAC
Zoro # G413865392
product price: $1.25
/eaSold in multiples of 50 for $62.50
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40RAC
Zoro #
G413865392
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/8 in
Overall Length
1.471 in
Overall Width
15/16 in
Overall Height
1 in
Compatible Knockout Trade Size
1/2 in
Details
Item
AC
Conduit Fitting Type
Connector
Connection Type
Push-In
Material
Die Cast Zinc
Color
Red
Insulated
No
Standards
cULus Listed
Cable Clamping Method
Snap In
For Use With
AC, FMC, HCF, MC-PCS, MCI, MCI-A
Includes
Nylon Anti-Short Bushing
Weight
0.07 lb
For Maximum Cable OD
0.61 in
For Minimum Cable OD
0.47 in
Connector Style
Straight
Description
Metallic Conduit Fittings, Trade Size 3/8 in, Die Cast Zinc, Insulated No, For Use With AC, FMC, HCF, MC-PCS, MCI, MCI-A, cULus Listed, Connector Style Straight, Snap In, Compatible Knockout Trade Size 1/2 in, Connection Type Push-In, For Maximum Cable OD 0.61 in, For Minimum Cable OD 0.47 in, Includes Nylon Anti-Short Bushing, Overall Height 1 in, Overall Length 1 15/32 in, Overall Width 15/16 in, Thread Size Not Applicable, Thread Type Not Applicable, Weight 0.07 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.