Zoro Homepage

ADJ STL Bar Hanger

  • Mfr # 920

  • Zoro # G107905366


product price: $5.45
/ea
Sold in multiples of 5 for $27.25

Key Features

Width
14.375 in
Length
1.14 in
Features
Rated to support 50 lbs. when installed on center! Most other bar hangers are only rated for 10 lbs.; Bar fixture hangers allow box to be located anywhere along length of bar; Clip installs in 1/2 in. knockout located in bottom (back) of box
Height
1.617 in
Application
Adjustable bar hanger allows box to be placed between ceiling joists or wall studs quickly and easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920
Zoro #
G107905366
UPC #
50169009208
Country of Origin
United States

Dimensions

Width
14.375 in
Length
1.14 in
Height
1.617 in

Details

Item
Adjustable Bar
Features
Rated to support 50 lbs. when installed on center! Most other bar hangers are only rated for 10 lbs.; Bar fixture hangers allow box to be located anywhere along length of bar; Clip installs in 1/2 in. knockout located in bottom (back) of box
Application
Adjustable bar hanger allows box to be placed between ceiling joists or wall studs quickly and easily
Certified Listed
UL Listed
Material
Steel
Number of 1/2 In. Side Knockouts
12

Description

Adjustable Steel Bar Hanger, Attaches To Octagon Or Square Boxes Through Center 12 Knockout Using Fixture Stud Clip, Expands 1414 To 2212

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.