Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 2", Malleable Iron

  • Mfr # 2538

  • Zoro # G3754383


product price: $6.29
/ea

Key Features

Nominal/Conduit Pipe
2"
For Use With
Bridle Rings, Drop Rods, Hangers
Material
Malleable Iron
Finish
Zinc Electroplated
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2538
Zoro #
G3754383
UPC #
050169025383
Country of Origin
Multiple

Dimensions

Overall Length
1 27/32 in
Height
1.84 in
Width
1.900 in
Length
1.84 in
Each - Width
1.900 in
Dimensions
1.84 in x 1.9 in x 1.84 in
Overall Height
1 27/32 in
Overall Width
1 29/32 in
Compatible Conduit Trade Size
2 in
Clamp Length
1.84 in
Clamp Width
1.9 in
Clamp Height
1.84 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
2"
For Use With
Bridle Rings, Drop Rods, Hangers
Material
Malleable Iron
Finish
Zinc Electroplated
Standards
cULus
Sub-Category
Clamps
Standard
cULus Listed
Fitting Type
Clamps
Max Load Lbs.
100 lb.
Certified Listed
cULus Listed
Features
Zinc-Electroplated for Corrosion Protection
Weight
0.53 lb
Description/Special Features
Zinc-Electroplated for Corrosion Protection
Resistance Properties
Corrosion Resistant
Beam Clamp Type
C-Clamp
Clamp Material
Malleable Iron
Load Capacity
100 lb
Clamp Material Finish
Zinc Electroplated
Maximum Load Capacity
100 lb
Industry Standards
cULus Listed

Description

Beam Clamp, Beam Clamp Type C-Clamp, Clamp Length 1.84 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc Electroplated, Clamp Width 1.9 in, Load Capacity 100 lb, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.