Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beam Clamp, 200 lb Capac.

  • Mfr # 2510

  • Zoro # G214701493


product price: $10.59
/ea
Sold in multiples of 25 for $264.75

Key Features

Standards
cULus Listed, UL COC - E195968-3
Features
Malleable Iron Construction will Last the Lifetime of the Installation, Rugged Steel, Zinc Electroplated for Corrosion Resistance
Clamp Width
2.48 in
For Minimum Outside Diameter
1 1/4 in
For Maximum Beam Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510
Zoro #
G214701493
UPC #
-
Country of Origin
China

Dimensions

Clamp Width
2.48 in
For Minimum Outside Diameter
1 1/4 in
For Maximum Beam Width
2 1/2 in
Clamp Length
2.33 in
Clamp Height
2.19 in
For Threaded Rod Size
1/2"-13
For Maximum Beam Thickness
1 1/2 in
Overall Length
2.33 in
Compatible Rod Size
1/2 In.-13

Details

Item
Threaded Rod Hanger
Standards
cULus Listed, UL COC - E195968-3
Features
Malleable Iron Construction will Last the Lifetime of the Installation, Rugged Steel, Zinc Electroplated for Corrosion Resistance
Clamp Material Finish
Zinc Electroplated
Load Capacity
200 lb
For Beam Shape/Type
I-Beam
Clamp Material
Malleable Iron
Finish
Zinc Electroplated
Material
Malleable Iron

Description

Beam Clamp, Clamp Length 2.33 in, Clamp Material Malleable Iron, Clamp Material Finish Zinc Electroplated, Clamp Width 2.48 in, For Beam Shape/Type I-Beam, For Threaded Rod Size 1/2 In.-13, Load Capacity 200 lb, For Maximum Beam Thickness 1 1/2 in, For Maximum Beam Width 2 1/2 in, Standards cULus Listed, UL COC - E195968-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.