Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box Hardware, Steel, Mounting Bracket Box Type

  • Mfr # 980

  • Zoro # G3751997


product price: $2.19
/ea
Sold in multiples of 50 for $109.50

Key Features

Material
Steel
Box Type
Mounting Bracket
Height
1.5 in
Width
1-1/2 in
Features
Spring steel design, with barbed hooks, secures bracket in place in seconds without tools; Steel construction; Can also be used on Raco 7220 and 7232 non-metallic 4 in. square boxes; Repositions on metal stud easily
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980
Zoro #
G3751997
UPC #
050169009802
Country of Origin
United States

Dimensions

Height
1.5 in
Width
1-1/2 in
Length
3.75 in

Details

Item
Electrical Box Hardware
Material
Steel
Box Type
Mounting Bracket
Features
Spring steel design, with barbed hooks, secures bracket in place in seconds without tools; Steel construction; Can also be used on Raco 7220 and 7232 non-metallic 4 in. square boxes; Repositions on metal stud easily

Description

Box-Loc,Metal Stud Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.