Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring, Galvanized steel, Square Box Type

  • Mfr # 205RAC

  • Zoro # G3259103


product price: $6.69
/ea

Key Features

Material
Galvanized steel
Box Type
Square
Color
Silver
Standards
cULus Listed
Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205RAC
Zoro #
G3259103
UPC #
050169002056
Country of Origin
Mexico

Dimensions

Width
4.88 in
Depth
0.0625"
Length
4 in
Overall Length
2 in
Height
4.75"
Overall Width
4.88 in
Overall Depth
0.06 in
For Drywall Thickness
3/8 in, 1 1/2 in

Details

Item
Ring
Material
Galvanized steel
Box Type
Square
Color
Silver
Standards
cULus Listed
Characteristics
For Drywall Applications From 3/8" to 1 1/2"
For Use With
Drywall Applications 3/8" to 1-1/2"
Function
Works in 3/8 in to 1 1/2 in Thick Wall or Ceiling Applications
Includes
Combo Head Screws
Sub-Category
Mounting Accessories
Standard
cULus Listed
Certified Listed
cULus Listed
Application/Usage
Wall, Ceiling
Package Contents
4 in. Square RETRO-RING, Old Work, Used for Life Safety Support,1 x Wall Template
Features
RACO® RETRO-RING® works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications; Small footprint is covered by most popular life safety devices; Steel old work wings allow for secure mounting of box and devices to wall; Includes one wall template per carton; Steel old work wings allow for secure mounting of box to wall; Mounting holes on retro-ring are specific to alarm devices
Number of Gangs
1 Gang

Description

4 in. Square RETRO-RING, Old Work, Used for Life Safety Support
•RACO RETRO-RING works in 3/8 in. to 1-1/2 in. thick wall or ceiling applications
•Small footprint is covered by most popular life safety devices
•Steel old work wings allow for secure mounting of box and devices to wall
•Includes one wall template per carton
•Steel old work wings allow for secure mounting of box to wall
•Mounting holes on retro-ring are specific to alarm devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.