Zoro Homepage

IMC Bushing, 2-1/2 in, Threaded, Iron, Zinc Plated

  • Mfr # 1110

  • Zoro # G3752198


product price: $10.49
/ea
Sold in multiples of 30 for $314.70

Key Features

Conduit Fitting Type
Bushing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110
Zoro #
G3752198
UPC #
050169011102
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
15/16 in
Length
0.938 in
Width
3.281 in
Height (In.)
3.281 in
Overall Height
3 1/4 in
Inside Diameter
2.45 in
Overall Width
3 1/4 in
Outside Diameter
3.28 in
Compatible Conduit Trade Size
2 1/2 in
Dimensions
0.938 in x 3.281 in x 3.281 in
Height
3.281 in

Details

Item
IMC
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Insulation Type
Uninsulated
For Use With
Threaded RMC
Standards
CSA Certified, UL 514B, UL Listed
Insulated
No
For Conduit Type
RMC
Application
Commercial Fittings
Features
Malleable iron construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; UL and CSA Listed; Available in trade sizes of 1/2 in. through 4 in.
Weight
0.36 lb
Connection Orientation
Straight
Compatible Conduit Type
IMC, RMC
Fitting Type
Bushings
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Certified Listed
UL ListedCSA Certified

Description

Bushing, Iron, Trade Size 2 1/2 in, Overall Length 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Bushing, Standards CSA Certified, UL 514B, UL Listed, For Use With Threaded RMC, For Conduit Type RMC, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Weight 0.36 lb, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Inside Diameter 2.45 in, Outside Diameter 3.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.